SNR - Precision ball bearings - 7009.HV.U.J74
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Series | MTO7000 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 19400 N |
Basic dynamic load, radial - Cr | 24000 N |
Sealing | Open |
Usually arrives within 14 working days