Precision / Spindle bearing FAG HSS7009-C-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
FAG:HSS7009-C-T-P4S-UL
Rubix:238A2238
Manufacturer :0384400830000
EAN:4012801489935

Product details : FAG HSS7009-C-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HSS70..-C modified, in pairs or sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HSS70..-C, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 258 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | open |
| Series | hss70..-c-t-p4s |
| Material | steel |
| Cage | plastic |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 7500 N |
| Basic dynamic load, radial - Cr | 12300 N |
Show UNSPSC/ECL@SS
£ 166.45 excl. VAT
/ Each
£ 199.74 incl. VAT
- Delivery usually within ( 7 ) days
