Angular contact ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistic Weight | 32 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Series | HSS70..-C-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 1480 N |
Basic dynamic load, radial - Cr | 3450 N |
Sealing | Open |
Usually arrives within 14 working days