Precision / Spindle bearing FAG HSS7020-C-T-P4S-UL, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Angular contact ball bearing
See technical informationReferences
FAG:HSS7020-C-T-P4S-UL
Rubix:238A1838
Manufacturer :0384403180000
EAN:4012801490504

Product details : FAG HSS7020-C-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HSS70..-C modified, in pairs or sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HSS70..-C, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 1346 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | open |
| Series | hss70..-c-t-p4s |
| Material | steel |
| Cage | plastic |
| Basic static load, radial - C0r | 28500 N |
| Basic dynamic load, radial - Cr | 36500 N |
Show UNSPSC/ECL@SS
£ 527.59 excl. VAT
/ Each
£ 633.11 incl. VAT
- Delivery usually within ( 7 ) days
