Precision / Spindle bearing SNR 71913HVUJ74, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationSee documentsReferences
SNR:71913HVUJ74
Rubix:394A5100
EAN:3413520204686



Documents
Product details : SNR 71913HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x13 mm |
|---|---|
| Logistic Weight | 272 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 18600 N |
| Basic dynamic load, radial - Cr | 18200 N |
Show UNSPSC/ECL@SS
£ 217.62 excl. VAT
/ Each
£ 261.14 incl. VAT
- Delivery usually within ( 3 ) days
