Precision / Spindle bearing FAG HSS7005-E-T-P4S-UL, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:HSS7005-E-T-P4S-UL
Rubix:238A1894
Manufacturer :0191849480000
EAN:4012801489683

Product details : FAG HSS7005-E-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HSS70... -E, bent, coupled or in sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HSS70..-E, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Series | hss70..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 2800 N |
| Basic dynamic load, radial - Cr | 5500 N |
Show UNSPSC/ECL@SS
£ 109.14 excl. VAT
/ Each
£ 130.97 incl. VAT
- Usually arrives within 14 working days
