Precision / Spindle bearing NSK 40TAC90CSUHPN7C, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 1 mm


Ball Screw Support Bearing

References
nsk:40TAC90CSUHPN7C
rubix:265A0273
ean:00029176975288
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width1 mm
See all Specifications

Product details : NSK 40TAC90CSUHPN7C ANGULAR CONTACT BEARING


The new range of NSKHPS Angular Contact Ball Bearings for Ball Screw Support in Machine Tools represents a new advance. These NSKHPS bearings have evolved thanks to the incorporation of extremely pure materials, which have a great impact on the longer life of the bearings. These bearings are available in a universal version to allow for multiple arrangements.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter90 mm
Width1 mm
Seriesc
Show UNSPSC/ECL@SS
£ 125.76 excl. VAT
/ Each
£ 150.91 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories