Angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 36.5 mm |
Logistic Weight | 1010 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 36.5 mm |
Bearing Clearance | CN |
Series | 33..-BD-XL-2HRS |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 48500 N |
Basic dynamic load, radial - Cr | 67000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days