Angular contact ball bearing FAG 7305-B-XL-TVP-UO, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Angular contact ball bearing
See technical informationReferences
FAG:7305-B-XL-TVP-UO
Rubix:229A0860
Manufacturer :0167258670000
EAN:4012801166331

Product details : FAG 7305-B-XL-TVP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 9800 rpm |
| Limit speed | 15800 rpm |
| Basic static load, radial - C0r | 15800 N |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 29.88 excl. VAT
/ Each
£ 35.86 incl. VAT
- Delivery usually within ( 7 ) days
