Angular contact ball bearing Timken 3206 AJ, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
3200 Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:3206 AJ
Rubix:216A8354
EAN:0013992228260



Product details : TIMKEN 3206 AJ DOUBLE ROW ANGULAR CONTACT BALL BEARING
The innovations of the company Timken continue to drive the world, including the invention of the bearing with a wide inner ring and the bearing assembly with a ball bearing. The company Timken continues these innovations by applying its comprehensive engineering expertise in bearings, metallurgy, seals and end applications to ensure the optimal performance of our product line of bearing assemblies.
Timken 3206 AJ is a double-row angular contact ball bearing (30° contact angle) with an open design and steel cage. For radial and axial loads in mechanical engineering applications with high rotational speeds.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 23.8 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3200 |
| Weight | 0.3 kg |
| Reference speed | 6300 rpm |
| Limit speed | 8400 rpm |
| Angle | 30 ° |
| Bore | 30 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 28600 N |
Show UNSPSC/ECL@SS
£ 32.76 excl. VAT
/ Each
£ 39.31 incl. VAT
- Delivery usually within ( 7 ) days
