Angular contact ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 200 mm |
Width | 48 mm |
Logistic Weight | 7870 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 200 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | 74..-B-XL-MP |
Cage | Brass |
Reference speed | 3600 rpm |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 169000 N |
Basic dynamic load, radial - Cr | 200000 N |
Sealing | Open |
Usually arrives within 14 working days