Angular contact ball bearing SKF 7226 BM, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
72.. Series Angular Contact Ball Bearing
See technical informationReferences
SKF:7226 BM
Rubix:100A1791
Manufacturer :45833
EAN:7316576650291

Product details : SKF 40DEG SRAC BEARING 7226 BM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x230x230 mm |
|---|---|
| Logistic Weight | 6762,8 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72b |
| Material | bearing steel |
| Cage | brass |
| Basic static load, radial - C0r | 193000 N |
| Basic dynamic load, radial - Cr | 186000 N |
Show UNSPSC/ECL@SS
£ 985.17 excl. VAT
/ Each
£ 1,182.20 incl. VAT
- Usually arrives within 14 working days
