Angular contact ball bearing NTN 5202S, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 16 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5202S
Rubix:204A8610
EAN:4547359535709

Product details : NTN 5202S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x16 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 17.29 excl. VAT
/ Each
£ 20.75 incl. VAT
- Delivery usually within ( 3 ) days
