Angular contact ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Logistic Weight | 1137 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 24 mm |
Series | hc70..-c-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 30000 N |
Basic dynamic load, radial - Cr | 26000 N |
Sealing | open |
Usually arrives within 14 working days