Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
NSK PRCSN BEARING PAIR 7306ETDULP4
Precision / Spindle bearing RHP 7306ETDULP4, Inner diameter: 30 mm | Outer diameter: 72 mm | Width: 19 mm
Precision / Spindle bearing RHP
References
rhp:
7306ETDULP4
rubix:
101A0949
manufacturer :
7306ETDULP4 RR 5
ean:
00747023071173
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : NSK PRCSN BEARING PAIR 7306ETDULP4
Technical specifications
Attributes
Logistic Weight
696
g
Inner diameter
30
mm
Outer diameter
72
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
374.70
excl. VAT
/
Each
£
449.64
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SKF 7005 ACD/P4A, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing FAG HSS71918-E-T-P4S-UL, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
Precision / Spindle bearing FAG B7010-E-2RSD-T-P4S-DUL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing FAG B71900-C-2RSD-T-P4S-UL, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
Precision / Spindle bearing NSK 7204A5TRDULP3, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing SKF 71906 ACD/P4A, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing FAG B7203-E-T-P4S-UM, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Precision / Spindle bearing NSK 7204CTRDUMP3, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing FAG HSS7007-C-T-P4S-DUM, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing FAG B7019-E-T-P4S-UL, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 48 mm
Precision / Spindle bearing FAG B7009-E-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing SKF 71911 ACDGA/P4A, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing RHP 7310CTDULP4, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 27 mm
Precision / Spindle bearing SKF 7017 CDGA/P4A, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm
Precision / Spindle bearing FAG HS7012-C-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm