Precision / Spindle bearing FAG HC71908-C-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm

Angular contact ball bearing

See technical information

References

FAG:HC71908-C-T-P4S-UL
Rubix:238A2432
Manufacturer :0384673640000
EAN:4012801735711
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter62 mm
Width24 mm
See all Specifications

Product details : FAG HC71908-C-T-P4S-UL HYBRID CERAMIC SPINDLE BEARING


High speed spindle bearings HC719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances

Technical specifications


Attributes
Logistic Weight120 g
Inner diameter40 mm
Outer diameter62 mm
Width24 mm
Sealingopen
Serieshc719..-c-t-p4s
Cageplastic
Basic static load, radial - C0r3000 N
Basic dynamic load, radial - Cr6800 N
£ 235.92 excl. VAT
/ Each
£ 283.10 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories