SNR - Precision ball bearings - ML7011HVUJ74S
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 90x90x18 mm |
---|---|
Logistic Weight | 414 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Series | MTO7000 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 10900 N |
Basic dynamic load, radial - Cr | 15900 N |
Sealing | Open |
Usually arrives within 14 working days