Precision / Spindle bearing FAG HCS7006-E-T-P4S-UL, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS7006-E-T-P4S-UL
Rubix:274A7666
Manufacturer :0191801360000
EAN:4012801483049

Product details : FAG HCS7006-E-T-P4S-UL ANGULAR CONTACT BALL BEARING
Spindle bearings HCS70..-E modified, coupled or in sets, contact angle α = 25°, with ceramic balls, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HCS70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 128 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Series | hcs70..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 3850 N |
| Basic dynamic load, radial - Cr | 7800 N |
Show UNSPSC/ECL@SS
£ 193.84 excl. VAT
/ Each
£ 232.61 incl. VAT
- Delivery usually within ( 7 ) days
