Spindle Angular Contact Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Material | steel |
Cage | phenolic resin |
Basic static load, radial - C0r | 3600 N |
Basic dynamic load, radial - Cr | 7300 N |
Usually arrives within 14 working days