Angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistic Weight | 202 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Series | HCS70..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 5200 N |
Basic dynamic load, radial - Cr | 8900 N |
Sealing | Open |
Usually arrives within 14 working days