Precision / Spindle bearing FAG HCS7000-C-T-P4S-UL, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS7000-C-T-P4S-UL
Rubix:274A7662
Manufacturer :0191799870000
EAN:4026677055316

Product details : FAG HCS7000-C-T-P4S-UL ANGULAR CONTACT BALL BEARING
Spindle bearings HCS70..-C, adjusted, in pairs or sets, contact angle α = 15°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | open |
| Series | hcs70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 900 N |
| Basic dynamic load, radial - Cr | 2470 N |
Show UNSPSC/ECL@SS
£ 162.95 excl. VAT
/ Each
£ 195.54 incl. VAT
- Usually arrives within 14 working days
