Angular contact ball bearing


| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 22.2 mm |
| Logistic Weight | 217 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 22.2 mm |
| Bearing Clearance | CN |
| Series | 33..-BD-XL |
| Reference speed | 10400 rpm |
| Limit speed | 14700 rpm |
| Basic static load, radial - C0r | 15900 N |
| Basic dynamic load, radial - Cr | 24600 N |
| Sealing | Open |
Usually arrives within 14 working days