Angular contact ball bearing FAG 3803-B-2RS-TVH-HLC, Outer diameter: 26 mm | Inner diameter: 17 mm | Width: 7 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:-T-3803-2RS-HLC
FAG:3803-B-2RS-TVH-HLC
Rubix:238A4102
Manufacturer :0734744520000
EAN:4012802856552

Product details : FAG 3803-B-2RS-TVH-HLC ANGULAR CONTACT BALL BEARING 38..-B-2RS-TVH DOU
Angular contact ball bearing 38..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 26 mm |
| Width | 7 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 38..-b-2rs-tvh |
| Material | steel |
| Cage | polyamide |
| Limit speed | 13200 rpm |
| Basic static load, radial - C0r | 2020 N |
| Basic dynamic load, radial - Cr | 2430 N |
Show UNSPSC/ECL@SS
£ 18.95 excl. VAT
/ Each
£ 22.74 incl. VAT
- In stock: Next day delivery
