Angular contact ball bearing FAG 3305-BD-XL, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing
See technical informationReferences
FAG:3305-BD-XL
Rubix:274A6599
Manufacturer :0712352990000
EAN:4064327896032

Product details : FAG 3305-BD-XL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL, double row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 355 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33..-bd-xl |
| Reference speed | 9400 rpm |
| Limit speed | 12400 rpm |
| Basic static load, radial - C0r | 21000 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 35.80 excl. VAT
/ Each
£ 42.96 incl. VAT
- Delivery usually within ( 7 ) days
