Angular contact ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 10 mm |
Logistic Weight | 55 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | l1 |
Cage | polyamide |
Sealing | open |
Usually arrives within 14 working days