Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7220WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7220 WNMBRSUC1, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular Contact Ball Bearing
References
timken:
7220 WNMBRSUC1
rubix:
395A9332
ean:
0087796074286
Technical specifications
Inner diameter
100
mm
Outer diameter
180
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7220WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
180
mm
Width
34
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
508.22
excl. VAT
/
Each
£
609.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing Timken 5308 WD, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing SKF 7214 BECBJ, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular contact ball bearing FAG 7409-B-XL-MP-UA, Outer diameter: 120 mm | Inner diameter: 45 mm | Width: 29 mm
Angular contact ball bearing NSK 7003A, Outer diameter: 35 mm | Inner diameter: 17 mm | Width: 10 mm
Angular contact ball bearing SKF 3211 A, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing SKF 7314 BEGBY, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular contact ball bearing NSK 7222BWG, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
Precision / Spindle bearing SKF 7212 ACD/P4A, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Angular contact ball bearing FAG 7210-B-XL-TVP-P5-UL, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing NTN 5308SC3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing FAG 3212-BD-XL-2HRS, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing SKF 7315 BECBP, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Precision / Spindle bearing SKF 7016 ACDGA/P4A, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Angular contact ball bearing NTN 7309, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Precision / Spindle bearing SKF 7210 ACD/P4ADGA, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm