Angular contact ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Series | xcs70..-e-t-p4s |
Material | steel |
Cage | phenolic resin |
Basic static load, radial - C0r | 7400 N |
Basic dynamic load, radial - Cr | 18500 N |
Usually arrives within 14 working days