Angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x80x80 mm |
---|---|
Logistic Weight | 680 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | G..-N |
Material | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days