Angular contact ball bearing SKF 7212 BEGAP, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm


Super-precision Angular Contact Ball Bearing

References
skf:7212 BEGAP
rubix:100A3335
manufacturer :45497
ean:7316576633379
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : SKF ANGULAR CONTACT BRG 7212 BEGAP


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x110x110 mm
Logistic Weight777 g
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Bearing ClearanceCN
Series72BE
MaterialBearing steel
CageOther
Basic static load, radial - C0r50000 N
Basic dynamic load, radial - Cr61000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 91.88 excl. VAT
/ Each
£ 110.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories