Angular contact ball bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Series | 72..-b-xl-mp |
Reference speed | 3100 rpm |
Limit speed | 4450 rpm |
Basic static load, radial - C0r | 231000 N |
Basic dynamic load, radial - Cr | 214000 N |
Usually arrives within 14 working days