Angular contact ball bearing NTN 5210SC3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5210SC3
Rubix:204A8666
EAN:4547359537819

Product details : NTN 5210SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x30,2 mm |
|---|---|
| Logistic Weight | 730 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 43.77 excl. VAT
/ Each
£ 52.52 incl. VAT
- Delivery usually within ( 3 ) days
