Angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 10 mm |
Logistic Weight | 41 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 47 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | 38..-B-2RS-TVH |
Material | Steel |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 6800 N |
Basic dynamic load, radial - Cr | 6500 N |
Sealing | Two rubber seals |
In stock: Next day delivery