Angular Contact Ball Bearing
Inner diameter | 106 mm |
---|---|
Outer diameter | 140 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x140x140 mm |
---|---|
Logistic Weight | 729 g |
Inner diameter | 106 mm |
Outer diameter | 140 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 307 |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days