Angular contact ball bearing FAG 7302-B-XL-TVP, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
Angular contact ball bearing
See technical informationReferences
FAG:7302-B-XL-TVP
Rubix:158A9309
Manufacturer :0167257940000
EAN:4054372871801

Product details : FAG 7302-B-XL-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 14200 rpm |
| Limit speed | 24400 rpm |
| Basic static load, radial - C0r | 7200 N |
| Basic dynamic load, radial - Cr | 15100 N |
Show UNSPSC/ECL@SS
£ 19.21 excl. VAT
/ Each
£ 23.05 incl. VAT
- Delivery usually within ( 7 ) days
