Angular contact ball bearing SNR 5207ZZG15, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
SNR - Self-Aligning Ball Bearing - 5207.ZZG15
See technical informationReferences
SNR:5207ZZG15
Rubix:204A8649
Manufacturer :5207.ZZG15
EAN:3413520104726



Product details : SNR 5207ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 7600 rpm |
| Limit speed | 7300 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 28700 N |
| Basic dynamic load, radial - Cr | 37300 N |
Show UNSPSC/ECL@SS
£ 36.89 excl. VAT
/ Each
£ 44.27 incl. VAT
- Usually arrives within 14 working days
