Angular contact ball bearing INA 3003-2Z, Outer diameter: 35 mm | Inner diameter: 17 mm | Width: 14 mm
Angular contact ball bearing
See technical informationReferences
INA:3003-2Z
Rubix:100A4761
Manufacturer :0008705100000
EAN:4064328078086

Product details : INA 3003-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 30..-B-2RZ-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 30..-b-2rz-tvh |
| Material | steel |
| Reference speed | 15300 rpm |
| Limit speed | 16800 rpm |
| Basic static load, radial - C0r | 6100 N |
| Basic dynamic load, radial - Cr | 9100 N |
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ Each
£ 24.80 incl. VAT
- Delivery usually within ( 7 ) days
