Angular contact ball bearing FAG 7212-B-XL-JP-UA, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm

Angular contact ball bearing

See technical information

References

FAG:7212-B-XL-JP-UA
Rubix:229A0810
Manufacturer :0191151560000
EAN:4026677515322
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : FAG 7212-B-XL-JP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage

Strengths

Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x110x110 mm
Logistic Weight800 g
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Bearing Clearancecn
Sealingopen
Series72..-b-xl-jp
Materialsteel
Cagesteel
Reference speed6200 rpm
Limit speed8300 rpm
Basic static load, radial - C0r45000 N
Basic dynamic load, radial - Cr62000 N
£ 69.46 excl. VAT
/ Each
£ 83.35 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories