Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5216 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 44.45 mm
Double Row Angular Contact Ball Bearing
References
timken:
5216
rubix:
396A2931
ean:
0087796067950
Technical specifications
Inner diameter
80
mm
Outer diameter
140
mm
Width
44.45
mm
Product details
Technical specifications
Product details : TIMKEN 5216 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
140
mm
Width
44.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.97
excl. VAT
/
Each
£
394.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 3202 A-2RS1TN9/MT33, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing NSK 7301BW, Outer diameter: 37 mm | Inner diameter: 12 mm | Width: 12 mm
Angular contact ball bearing FAG 3311-DA-MA, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing SKF 3213 A/C3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing NSK 3312B-2RSTN, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing SKF 3205 A-2RS1TN9/C3VT114, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing NTN 7226B, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Angular contact ball bearing FAG 3210-BD-XL-TVH-C3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing Timken 5202 K, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.875 mm
Angular contact ball bearing SKF 3308 DMA, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing FAG 7220-B-XL-TVP-UB, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing SKF 3318 DMA/VB188, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73 mm
Angular contact ball bearing FAG 3208-BD-XL-2HRS, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing NSK 3310B-2ZTN, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing NSK 3210BTN, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm