Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5305K DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5305 K, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Double Row Deep Groove Ball Bearing
References
timken:
5305 K
rubix:
396A3105
ean:
0087796043664
Technical specifications
Inner diameter
25
mm
Outer diameter
62
mm
Width
25.4
mm
Product details
Technical specifications
Product details : TIMKEN 5305K DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
62
mm
Width
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.47
excl. VAT
/
Each
£
86.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 3208 ATN9/C3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing NSK 3313BTN, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
Angular contact ball bearing NTN 7316B, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular contact ball bearing SKF 7308 BEGAM, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Precision / Spindle bearing SKF 7018 ACDGA/P4A, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Angular contact ball bearing SKF 3206 ATN9, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing Timken 7203 W, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing FAG 7222-B-XL-MP-UO, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
Angular contact ball bearing SKF 7313 BECBJ, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing FAG 7313-B-XL-JP-UA, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing NSK 3212WA, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing SKF 7315 BECBY, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular contact ball bearing FAG 7208-B-XL-JP-UA, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing FAG 7203-B-XL-TVP-UA, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing SKF 3206 A-2RS1TN9/C3MT33, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm