Angular contact ball bearing INA 3004-2Z, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
INA:3004-2Z
Rubix:100A6652
Manufacturer :0009588590000
EAN:4064327819062

Product details : INA 3004-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 30..-B-2Z-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 94 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 30..-b-2z-tvh |
| Material | steel |
| Reference speed | 13200 rpm |
| Limit speed | 13600 rpm |
| Basic static load, radial - C0r | 9400 N |
| Basic dynamic load, radial - Cr | 14300 N |
Show UNSPSC/ECL@SS
£ 27.13 excl. VAT
/ Each
£ 32.56 incl. VAT
- In stock: Next day delivery
