Angular contact ball bearing INA 3908-2RS, Outer diameter: 62 mm | Inner diameter: 40 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
INA:3908-2RS
Rubix:100A9292
Manufacturer :0009633300000
EAN:4064328796195

Product details : INA 3908-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 39..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 39..-b-2rs-tvh |
| Limit speed | 8700 rpm |
| Basic static load, radial - C0r | 16700 N |
| Basic dynamic load, radial - Cr | 17400 N |
Show UNSPSC/ECL@SS
£ 92.29 excl. VAT
/ Each
£ 110.75 incl. VAT
- Delivery usually within ( 7 ) days
