Angular contact ball bearing FAG 3221-M, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 65.1 mm
Angular contact ball bearing
See technical informationReferences
FAG:3221-M
Rubix:238A1865
Manufacturer :0190556500000
EAN:4012801196444

Product details : FAG 3221-M DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-M, double row, with filling slot, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 7400 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 65.1 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-m |
| Cage | brass |
| Reference speed | 3850 rpm |
| Limit speed | 4600 rpm |
| Basic static load, radial - C0r | 270000 N |
| Basic dynamic load, radial - Cr | 215000 N |
Show UNSPSC/ECL@SS
£ 537.93 excl. VAT
/ Each
£ 645.52 incl. VAT
- Delivery usually within ( 7 ) days
