Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
FAG 3313-BD-XL-2Z-TVH ANGULAR CONTACT BALL BEARING
Angular contact ball bearing FAG 3313-BD-XL-2Z-TVH, Width: 58.7 mm
Rolling and Plain Bearings
References
fag:
3313-BD-XL-2Z-TVH
rubix:
274A6623
manufacturer :
0822378590000
ean:
4064327359674
Technical specifications
Width
58.7
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : FAG 3313-BD-XL-2Z-TVH ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
Width
58.7
mm
Bearing Clearance
cn
Basic static load, radial - C0r
119000
N
Basic dynamic load, radial - Cr
150000
N
Sealing
two metal shields
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.53
excl. VAT
/
Each
£
222.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SKF 71804 CD/P4, Inner diameter: 20 mm | Outer diameter: 32 mm | Width: 7 mm
Precision / Spindle bearing NSK 7000A5TRDULP3, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Angular contact ball bearing FAG 7206-B-XL-TVP, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Angular contact ball bearing SNR 5311.ZZG15, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing SKF 3305 A/C3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Precision / Spindle bearing NSK 7013CTRDULP3, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing SKF 7028 ACDGA/P4A, Inner diameter: 140 mm | Outer diameter: 210 mm | Width: 33 mm
Precision / Spindle bearing NSK 7211A5TRDULP3, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing NSK 7216CTRDUMP3, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Angular contact ball bearing FAG 7307-B-XL-TVP-UA, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Angular contact ball bearing SKF 7209 BECBM, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing NTN 7207BG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing FAG 3205-BD-XL-2Z-TVH-C3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing SKF 3309 A-2RS1/MT33, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing SKF 3204 A-2RS1/MT33, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm