Angular Contact Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 49,2x120x120 mm |
---|---|
Logistic Weight | 2800 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 49.2 mm |
Bearing Clearance | cn |
Series | 33d |
Material | bearing steel |
Cage | brass |
Reference speed | 6000 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 100000 N |
Basic dynamic load, radial - Cr | 111000 N |
Sealing | open |
Usually arrives within 14 working days