SNR - Self-Aligning Ball Bearing - 5206.EEG15C3
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Bearing Clearance | C3 |
Series | 5200 |
Limit speed | 7200 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 21100 N |
Basic dynamic load, radial - Cr | 28100 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days