Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5212W DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5212 W, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.525 mm
Double Row Angular Contact Ball Bearing
References
timken:
5212 W
rubix:
396A2928
ean:
0087796043619
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
36.525
mm
Product details
Technical specifications
Product details : TIMKEN 5212W DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
36.525
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.15
excl. VAT
/
Each
£
196.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NSK 3208BTNC3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing FAG 7322-B-XL-JP, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Precision / Spindle bearing NSK 7930A5TRSULP3, Inner diameter: 150 mm | Outer diameter: 210 mm | Width: 28 mm
Angular contact ball bearing FAG 7220-B-XL-JP, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing Timken 5316 WBR, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 68.263 mm
Angular contact ball bearing FAG 7312-B-XL-TVP, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing SKF 7316 BECBP, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular contact ball bearing FAG 3203-BD-XL-TVH-C3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing FAG 7313-B-XL-MP-UO, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing FAG 3308-BD-XL-2Z-TVH, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing FAG 3306-BD-XL-2Z-C3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SKF 7216 BECBY/W64, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular contact ball bearing SKF 7311 BEGAM, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Precision / Spindle bearing NSK 7906CTRDULP3, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Angular contact ball bearing Timken 5205 K, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.62 mm