Angular contact ball bearing SKF 3307 ATN9/VQ537, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:3307 ATN9/VQ537
Rubix:211A2275
EAN:7316571396897

Product details : SKF 3307ATN9/VQ537 ANGULAR CONTACT BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- Accommodate very high axial loads in both directions, radial loads, and tilting moments
- Suitable where a stiff bearing arrangement is required
- Separable design means outer ring with ball and cage assemblies can be mounted independently of the inner ring halves
- Suitable where a stiff bearing arrangement is required
- Separable design means outer ring with ball and cage assemblies can be mounted independently of the inner ring halves
Technical specifications
Attributes
| Logistic Weight | 733 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 34.9 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33 a |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 103.53 excl. VAT
/ Each
£ 124.24 incl. VAT
- Usually arrives within 14 working days
