Angular Contact Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 44.4 mm |
Logistics dimensions (L x W x H) | 44,4x110x110 mm |
---|---|
Logistic Weight | 1676 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 44.4 mm |
Bearing Clearance | C3 |
Series | 3310 |
Cage | Polyamide |
Reference speed | 6000 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 69500 N |
Basic dynamic load, radial - Cr | 95000 N |
Sealing | Open |
Usually arrives within 14 working days