Angular contact ball bearing FAG 3213-BD-XL-TVH, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing
See technical informationReferences
FAG:3213-BD-XL-TVH
Rubix:158A9461
Manufacturer :0631429020000
EAN:4012802398755

Product details : FAG ANG. CONTACT BEARING 3213-BD-XL-TVH
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1604 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Cage | polyamide |
| Reference speed | 6000 rpm |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 77000 N |
| Basic dynamic load, radial - Cr | 86000 N |
Show UNSPSC/ECL@SS
£ 96.92 excl. VAT
/ Each
£ 116.30 incl. VAT
- Delivery usually within ( 7 ) days
