Angular contact ball bearing SNR 5310NRZZG15, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
SNR - Self-Aligning Ball Bearing - 5310.NRZZG15
See technical informationReferences
SNR:5310NRZZG15
Rubix:204A8745
Manufacturer :5310.NRZZG15
EAN:3413520106027



Product details : SNR 5310NRZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, groove on the outer ring, snap ring, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 5200 rpm |
| Limit speed | 4800 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 61600 N |
| Basic dynamic load, radial - Cr | 78400 N |
Show UNSPSC/ECL@SS
£ 111.93 excl. VAT
/ Each
£ 134.32 incl. VAT
- Delivery usually within ( 3 ) days
